Learn More
Description
- Withstands approximately 16 lb. of pressure
- Made of PTFE, stainless steel and polypropylene for maximum chemical-resistance
- Steam autoclavable at 121°C (250°F)
- Squeeze soft silicone body to permit flow
- Release pressure to suspend flow
Specifications
Specifications
| Autoclavable | Autoclavable |
| Quantity | 1 |
| Type | Pinch Valve |
| Material | PTFE |
| For Use With (Equipment) | 8 mm to 9.5 mm I.D. tubing |
| For Use With (Application) | Allows control of fluid flow without drips |
| Description | Withstands 16 lb. pressure |
| Color | Natural |
| Jaw Type | Angled |
| Diameter (Metric) Inside | 8 to 9.5 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.