Learn More
Antistat Pink Antistatic Bag, Grip Seal
Description
- Blow-molded with antistatic additives
- Static release time is <2 seconds
- Provided as standard with white 'write on' panel and ESD logo
- Soft texture and flexible
- Surface resistance of 107 to <1011
- Immediately secures items inside using its grip seal function
- 300 gauge thickness
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Closure Type | Grip Seal |
| Color | Pink |
| For Use With (Application) | Packaging of Non-ESD Sensitive Items used within an EPA |
| Includes | Bag Only |
| Material | LDPE |
| Quantity | 100 Pk. |
| Thickness (English) | 3 mil |
| Dimensions (L x W) | 6 x 4 in. |
| Length (Metric) | 152 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.