Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Antistat Pink Antistatic Bag, Open Top

Catalog No. 17150203
Change view
Click to view available options
Dimensions (L x W):
10 x 8 in.
12 x 8 in.
18 x 16 in.
24 x 18 in.
36 x 24 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-150-203 10 x 8 in.
17-150-204 12 x 8 in.
17-150-211 24 x 18 in.
17-150-212 18 x 16 in.
17-150-213 36 x 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-150-203 Supplier Antistat Supplier No. 0010014
Add to Cart
Add to Cart

Pink Antistatic Bags dissipate a static charge to ground preventing static charge building up on the package or device. Used for non-ESD sensitive items destined for use in an EPA

  • The Pink Antistatic Bags are formed using blow-molded polyethylene with antistatic additives
  • Soft texture and flexible
  • Surface resistance of 107 to <1011
  • Pink antistatic bags have the ability to dissipate a static charge to ground
  • Prevents static charge from building up on the package or device
  • The material is also antistatic and will not charge up when rubbed against other materials
  • Bag material allows visual identification of the items being stored
  • 300 gauge thickness

Specifications

Autoclavable Not Autoclavable
Closure Type None
Color Pink
For Use With (Application) Packaging of Non-ESD Sensitive Items used within an EPA
Includes Bag Only
Material LDPE
Quantity 100 Pk.
Thickness (English) 3 mil
Dimensions (L x W) 10 x 8 in.
Length (Metric) 254 mm
Width (Metric) 203 mm
Thickness (Metric) 75 μ
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.