Learn More
Antistat Pink Antistatic Bag, Open Top
Description
- The Pink Antistatic Bags are formed using blow-molded polyethylene with antistatic additives
- Soft texture and flexible
- Surface resistance of 107 to <1011
- Pink antistatic bags have the ability to dissipate a static charge to ground
- Prevents static charge from building up on the package or device
- The material is also antistatic and will not charge up when rubbed against other materials
- Bag material allows visual identification of the items being stored
- 300 gauge thickness
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Closure Type | None |
| Color | Pink |
| For Use With (Application) | Packaging of Non-ESD Sensitive Items used within an EPA |
| Includes | Bag Only |
| Material | LDPE |
| Quantity | 100 Pk. |
| Thickness (English) | 3 mil |
| Dimensions (L x W) | 5 x 3 in. |
| Length (Metric) | 127 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.