Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Pink Cap Vial Convenience Kits

Catalog No. 03246322 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-246-322 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-246-322 Supplier Thermo Scientific™ Supplier No. 60180691

missing translation for 'validMainframeMsg'

Help support cancer research by purchasing Thermo Scientific™ Pink Cap Vial Convenience Kits; available in snap or screw caps.

Thermo Scientific™ Pink Cap Vial Convenience Kits are available in snap or screw caps. Help support cancer research through the purchase of these kits.

  • Convenience Kits holds vials and PINK closures in a two-compartment benchtop storage tray
  • Kits include 100 vials and 100 PINK closures
  • All items remain handy and dust-free
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Pink
Description 8mm Conv. Kit, clear vial w/ Red PTFE/White Silicone
Color Clear
Material PTFE, Silicone
Volume (Metric) 1.5 mL
Septum Red PTFE/White Silicone
Closure Material PTFE, Silicone
Closure Type Screw Cap
Closure Size 8 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.