Learn More
Description
- Optimized comfort, safety, precision, and traceability
- Offer an ideal weight and handle shape
- Air-displacement-based limited edition
- To decrease the risk of repetitive strain injuries, the PIPETMAN™ L features an updated piston assembly with more responsive springs, which reduces pipetting forces
- The tip ejector is also adjustable for right- or left-handedness, whichever is most comfortable for you
- Offers a true volume-locking mechanism to guarantee no accidental volume change during pipetting cycles, which could alter accuracy and precision of your results
- The patented locking system fully disconnects the operating rod from the counter assembly during pipetting so that once locked into place, the volume cannot be accidentally changed, preventing accidental volume drift during pipetting tasks
- To help you minimize cross-contamination, PIPETMAN™ L is fully autoclavable with no disassembly required for maximum convenience
- Has a 2D identification bar code for easy traceability of the product part number, date of manufacturing, and serial number
- Using a universal scanner, the pipette information can be downloaded to a spreadsheet or other software for tracking, which is particularly suited for enhanced GLP compliance
- Has a color-coded push button that corresponds in color to Gilson™ PIPETMAN™ Tip packages
- With each purchase of the limited edition pink PIPETMAN™ L, Gilson™ will donate a portion of the proceeds to a cancer research institute
Specifications
Specifications
| Compatible Tips | Universal |
| Autoclavable | Autoclavable |
| Color | Pink |
| For Use With | Pipette Tip |
| Material | Polypropylene |
| Model | P20L |
| Number of Channels | 1 |
| Product Line | Pipetman™ L |
| Type | Variable Volume Air Displacement Pipette |
| Volume (Metric) | 2 to 20 μL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.