Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Pink Snap Caps for Autosampler Vials, 11mm, no septa liner

Catalog No. 03246315 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Pink
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-246-315 Pink
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-246-315 Supplier Thermo Scientific™ Supplier No. 60180675

missing translation for 'validMainframeMsg'

Thermo Scientific™ Pink Snap Caps are an addition to the snap-cap product line.

Thermo Scientific™ PINK caps are an addition to the snap-cap product line.

  • Easy to apply and easy to remove from vials
  • Eliminate the need for crimping or decapping tools
TRUSTED_SUSTAINABILITY

Specifications

Description empty - no septa liner, 100/pk
Color Pink
Volume (Metric) 2 mL
Septum No Septum
Closure Size 11 mm
For Use With (Equipment) 11 mm Snap Cap Vials
Product Type Snap Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.