Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pinned Leg Height Adjustable Stainless Steel Table
GREENER_CHOICE

Catalog No. 15050307 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
15-050-307 72 in.
15-050-305 48 in.
15-050-306 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 15-050-307
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pinned Leg Height Adjustable Stainless Steel Tables have an all Type 304 stainless steel construction with 2 in. square tube legs and leveling feet.

  • Pinned Leg Height Adjustable Stainless Steel Tables have an all Type 304 stainless steel construction with 2 in. square tube legs and leveling feet.
  • Tables include a 5 in. apron on all four sides and have a weight capacity of 600 lb.
  • The pinned leg height adjustment range is 31 in. to 38 in.
  • The work top is 1 in. tall, includes support channels and has square edges on all four sides.
  • Tables ship assembled.

Specifications

With Casters No
Width (Metric) 182.9 cm
No. of Shelves None
Width (English) 72 in.
Warranty 2 Years
Includes Table Assembly
Height (Metric) 78.7 to 96.5 cm
Height (English) 31 to 38 in.
No. of Drawers None
Certifications/Compliance SEFA 8
Color Silver
Finish #4 Finish
Frame Material Stainless Steel
Depth (English) 30 in.
Depth (Metric) 76.2 cm
Autoclavable Not Autoclavable
Adjustable (Height) 31 to 38 in.
Adjustable Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.