Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Starplexbrand™ Pinworm Paddle with Transport Vial, for Enterobius
SDP

Catalog No. 23001909 Shop All Hardy Diagnostics Products
Change view
Click to view available options
Quantity:
150 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
23-001-909 150 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23-001-909 Supplier Starplexbrand™ Supplier No. V302PIN
Add to Cart
Add to Cart

Pinworm Paddle with Transport Vial

  • Pinworm Paddle with Transport Vial
  • For Enterobius
  • Sterile
  • 30mL
  • Polypropylene

Specifications

Product Type Collection and Transport System
Format Tube
Sterility Sterile
Swab Configuration Sampling Paddle
Closure Type Screw Top
Color Clear
Diameter (Metric) 29 mm
For Use With (Application) Fecal Sampling, Transport
Handle Material Plastic
Includes Tube with scoop in lid (150/Pk.)
Length (English) 3.54 in.
Length (Metric) 90 mm
Packaging Cardboard
Quantity 150 Pk.
Shaft Material Polyproylene
Storage Requirements Room Temperature
Tip Material Polyproylene with adhesive tip
Tip Type Paddle
Transport Temperature Room Temperature
Tube Size 30 mL
Material Polypropylene
Diameter (English) 1.14 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.