Learn More
Description
- Applications: Basic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination, Formulation
- Display: Backlit Liquid Crystal Display (LCD); Second line display for additional information or guidance (dot matrix)
- Operation: AC adapter (included)
- Communication: RS232 and USB device (included), GLP/GMP data output with real-time clock
- Construction: Metal base, plastic top housing, removable stainless steel pan, glass draftshield, integrated weigh-below-hook, security bracket, calibration lock and in-use cover
- Design Features: User-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, user selectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator, four operating languages
Specifications
Specifications
| Capacity | 620 g |
| Display Type | Backlit LCD |
| Readability | 0.001 g |
| Includes | Draftshield, Inuse Cover, AC Adapter |
| Linearity | ±0.002 g |
| Material | Stainless Steel |
| Min. Sample Weight | 2 g |
| Model | PX623/E |
| Pan Shape | Round |
| Stabilization Time | 2 sec. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.