Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Pioneer Px Analytical Balances

Catalog No. p-8899008 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
82 g
120 g
220 g
Readability:
0.0001 g
Type:
External Calibration
Internal Calibration
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Type
01-922-170 82 g 0.0001 g External Calibration
01-922-171 82 g 0.0001 g Internal Calibration
01-922-172 120 g 0.0001 g External Calibration
01-922-173 120 g 0.0001 g Internal Calibration
01-922-174 220 g 0.0001 g External Calibration
01-922-175 220 g 0.0001 g Internal Calibration
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 01-922-170 Supplier OHAUS™ Supplier No. 30429845
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

AC Power Adapter

The Pioneer Px Balance offers high accuracy and repeatability for applications in laboratory, industrial and education settings. Features a second line display for additional information and connectivity for easy communication.

  • 2 Line Display
  • Durable Construction
  • Communication Ports (RS-232, USB)

Compliance

Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, CSA

Warranty and Services

Two year

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, CSA
Connection Type RS232,USB
Capacity 82 g
Display Type 2-line Backlit LCD
Readability 0.0001 g
Includes Draftshield
Leveling Integrated level bubble
Linearity ±2 Divisions
Material Cast Aluminim Base, Plastic Top Housing
Model PX84/E
Repeatability ±1 Division
Stabilization Time 4 sec.
Type External Calibration
Warranty 2 Years
Weighing Modes Basic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination
Length (Metric) 321 mm
Width (Metric) 209 mm
Height (Metric) 331 mm
Weight (Metric) 4.5 kg
Electrical Requirements Power Input: 100/240 V ∼200 mA 50/60 Hz 12/18 VA Power Output: 12 VDC 0.5 A
Voltage 50/60 Hz
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.