Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PIP Bib Apron, Flame-Resistant, 9 oz Cotton Twill, 1 ea

Catalog No. 5000768377
Encompass

This flame-resistant bib apron is constructed from 9 oz cotton twill and features an overall length of 36 in., designed to provide protection for the chest and torso during light welding applications.

  • Adjustable shoulder straps for a custom fit
  • FR treated 9 oz green 100% twill cotton fabric
  • Protects chest and torso from sparks
  • Measures 24 x 36 in.
  • Meets ASTM D6413 standards

Catalog No. 50-007-68377 Supplier MSC Supplier No. 21005244
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This flame-resistant bib apron is constructed from 9 oz cotton twill and features an overall length of 36 in., designed to provide protection for the chest and torso during light welding applications.

  • Adjustable shoulder straps for a custom fit
  • FR treated 9 oz green 100% twill cotton fabric
  • Protects chest and torso from sparks
  • Measures 24 x 36 in.
  • Meets ASTM D6413 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.