Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PIP High Visibility Vest, 5X-Large, ANSI Class 2, 1 ea

Catalog No. 5000769129
Encompass

This high visibility vest, sized 5X-Large, is suitable for general purpose applications. It is ANSI Class 2 compliant and features a bright Hi-Vis Orange color for enhanced visibility, along with two pockets for convenience.

  • Size: 5X-Large
  • Color: Orange
  • Closure type: Hook & Loop
  • Number of pockets: 2
  • Material composition: Mesh
  • Number of horizontal stripes: 1
  • Stripe color: Silver
  • Stripe width: 2 in.
  • Legend: No legend
  • Gender: Unisex
  • ANSI class: 2
  • Country of origin: Myanmar

Catalog No. 50-007-69129 Supplier MSC Supplier No. 48018790
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This high visibility vest, sized 5X-Large, is suitable for general purpose applications. It is ANSI Class 2 compliant and features a bright Hi-Vis Orange color for enhanced visibility, along with two pockets for convenience.

  • Size: 5X-Large
  • Color: Orange
  • Closure type: Hook & Loop
  • Number of pockets: 2
  • Material composition: Mesh
  • Number of horizontal stripes: 1
  • Stripe color: Silver
  • Stripe width: 2 in.
  • Legend: No legend
  • Gender: Unisex
  • ANSI class: 2
  • Country of origin: Myanmar

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.