Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Balax Pipe Thread Plug Gage, 3/4-14, NPT L1, 1 ea

Catalog No. 5000511274
Encompass

This single-end pipe thread plug gage is designed for precise inspection of internal NPT tapered threads. Engineered from high-speed steel with a bright finish, it provides reliable performance for quality control and thread verification applications.

  • Thread size: 3/4-14 NPT
  • Class of fit: NPT L1
  • Hardness: 63 to 65 Rockwell
  • Overall length: 45.466 mm (1.79 in.)
  • Thread length: 15.24 mm (0.60 in.)
  • Handle size: #4 Taperlock
  • Country of origin: USA

Catalog No. 50-005-11274 Supplier MSC Supplier No. 05450077
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This single-end pipe thread plug gage is designed for precise inspection of internal NPT tapered threads. Engineered from high-speed steel with a bright finish, it provides reliable performance for quality control and thread verification applications.

  • Thread size: 3/4-14 NPT
  • Class of fit: NPT L1
  • Hardness: 63 to 65 Rockwell
  • Overall length: 45.466 mm (1.79 in.)
  • Thread length: 15.24 mm (0.60 in.)
  • Handle size: #4 Taperlock
  • Country of origin: USA

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.