Learn More
Piperacillin Sodium, G-Biosciences

Description
Piperacillin has been used in studies on optimization of antimicrobial therapy in patients with sepsis and to study piperacillin allergic reactions. It has also been used to study multidrug resistant organisms.
Specifications
Specifications
| Boiling Point | 793°C |
| Quantity | 5 g |
| Percent Purity | >98% |
| Grade | Molecular Biology |
| Physical Form | Powder |
| Product Line | Gibco |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.