Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab Pipet Controller ali-Q Edge PROMO
SDP

Catalog No. 10101014TI Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Volume (Metric):
0.5 to 5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
10-101-014TI 0.5 to 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-101-014TI Supplier VistaLab Supplier No. 23003005TI
Add to Cart
Add to Cart

Introducing the ali-Q™ Edge-a fully digital aliquoting pipet controller designed to fit in your hand and engineered to unleash precision, elevate performance, and put real power into your pipetting.

  • The ali-Q™ Edge aliquoting pipet controller delivers accurate repeat dispenses, eliminating the need to watch the graduation lines on serological pipets.
  • Enter precise aliquot dispense volumes using digital display.
  • Universally accepts any serological pipet to consistently deliver aliquots from 0.5 to 5.0 mL.
  • Compact size and intuitive design allow easy toggling between traditional dispense and aliquot modes.
  • LEDs built into the translucent air tank clearly indicate dispense mode and battery/charging status from any viewing angle.
  • The ali-Q Edge™ is self-standing, or may be used with included and removable kickstand.
  • Lithium ion battery recharges via USB-C port.

Specifications

Autoclavable Not Autoclavable
Color Gray
Disposable Reusable
For Use With Serological Pipettes
Number of Channels 1
Sterility Non-sterile
Type Pipette Filler
Volume (Metric) 0.5 to 5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.