Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Powerful yet quiet pump
- Ergonomic design
- Soft grip push buttons
- Double safety valve
- Autoclavable pipet cone
- 3-speed modes High, Low and Gravity
- Switch located on slide part of controller ensuring ease of operation
- LED indicator lights up in red when battery is low
- Can be operated continuously for 8 hours
- Replaceable membrane Filter to protect device from contaminants being drawn into pipet
- Can be used while it is charging
Specifications
Specifications
| Battery Type | 1000 mAh NiMH batteries |
| Compatible Tips | Cone shape |
| Color | Blue |
| Grip Type | Soft Push Button |
| Type | Pipette Controller |
| Volume (Metric) | 0.1 to 100 mL |
| Filter Type | Hydrophobic PTFE membrane filter |
| Finger Style | Push button |
| For Use With (Equipment) | Glass or plastic from 0.1mL to 100mL |
| Includes | Pipet Filler, Charger, Desktop Stand, Wall mount bracket, Two spare membrane filters: 0.20μm and 0.45μm, Instruction manual, Warranty Card, batteries |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?