Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pipet Controller

Catalog No. FB14955202 Shop All Fisherbrand Products
Change view
Click to view available options
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
FB14955202 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FB14955202
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A powerful, lightweight and ergonomically designed pipetting controller for all commonly used glass or plastic pipettes

  • Powerful yet quiet pump
  • Ergonomic design
  • Soft grip push buttons
  • Double safety valve
  • Autoclavable pipet cone
  • 3-speed modes High, Low and Gravity
  • Switch located on slide part of controller ensuring ease of operation
  • LED indicator lights up in red when battery is low
  • Can be operated continuously for 8 hours
  • Replaceable membrane Filter to protect device from contaminants being drawn into pipet
  • Can be used while it is charging

Specifications

Battery Type 1000mAh NiMH batteries
Compatible Tips Cone shape
Color Blue
Grip Type Soft Push Button
Type Pipette Controller
Volume (Metric) 0.1 to 100 mL
Filter Type Hydrophobic PTFE membrane filter
Finger Style Push button
For Use With (Equipment) Glass or plastic from 0.1mL to 100mL
Includes Pipet Filler, Charger, Desktop Stand, Wall mount bracket, Two spare membrane filters: 0.20μm and 0.45μm, Instruction manual, Warranty Card, batteries
Number of Speeds 3
Recharge Time 2 to 2 hours
Electrical Requirements 2 x 1.2V/ 1000mAh NiMH batteries
Voltage 2 x 1.2 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.