Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Falcon™ Pipet Controllers

Catalog No. 05100501 Shop All Corning Products
Change view
Click to view available options
Type:
Pipet Controller, US version
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
05-100-501 Pipet Controller, US version
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 05-100-501 Supplier Falcon™ Supplier No. 357471

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

  • Two 0.2μm hydrophobic polytetrafluoroethylene (PTFE) filters
  • Two 0.45μm hydrophobic polytetrafluoroethylene (PTFE) filters
  • Three batteries
  • Universal power supply

Light, ergonomic controller designed for use with glass and plastic serological pipets

The light, ergonomic, motorized pipet controller
Designed for use with glass and plastic serological pipets from 0.5 to 100 mL volume ranges.

Conveniently positioned switches change operating modes and speeds quickly to handle different liquid volumes and viscosities. Aspirating and dispensing speed is controlled through the finger triggers. When fully charged, the batteries enable up to 8 hours of continuous use. The large LCD display clearly indicates battery status, pipetting mode and speed.

The Falcon Pipet Controller is supplied with:

  • Two-position charging stand
  • Universal battery charger,
  • Three batteries
  • Two 0.2 μm and two 0.45 μm hydrophobic

polytetrafluoroethylene (PTFE) filters

Additional filters are available as standard accessories. The filters, pipet holder and nosepiece are autoclavable.

Features

  • Ergonomic design for exceptional comfort
  • LCD display for continuous visualization of speed, modes and battery status
  • Easy access to the battery compartment
  • Easy maintenance
TRUSTED_SUSTAINABILITY

Specifications

Pore Size 0.2 μm and 0.45 μm
Type Pipet Controller, US version
Volume (Metric) 0.5 to 100 mL
Filter Type PTFE
Includes Two-position charging stand, three batteries, 2 x 0.2μm and 2 x 0.45μm hydrophobic PTFE filters and universal power supply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.