Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Pipette Tips, 0.5 to 5 mL
GSA_VA

Catalog No. 04977160 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Packaging:
Bagged, 200 Tips
Bagged, 5 x 200 Tips
TipBox
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging
04-977-160 Bagged, 200 Tips
13-688-411 TipBox
13-688-652 Bagged, 5 x 200 Tips
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 04-977-160 Supplier BRANDTECH™ BRAND™ Supplier No. 702595
  • PRODUCT PROMOTION
    $155.20
    $51.09 / Case of 200

    Save $104.11

    67% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for high-quality micro-pipettes and suitable for various applications. BRAND™ 0.5 to 5 mL pipette tips ensure precise and efficient pipetting. Tips are cleanroom-produced, free from contaminants, and environmentally friendly.

  • Engineered to fit the Transferpette™ line of micropipettes
  • Compatibility tested with other micropipettors from various manufacturers
  • Manufactured and packaged under certified cleanroom conditions according to ISO 14644-1, Class 7 and 8
  • Made from high-quality, pure raw materials, free of DiHEMDA and oleamide
  • No use of mold release agents such as stearates and erucamide in the production process
  • Thin-walled for high translucency, easy ejection, and low waste
  • Bulk tips are colorless and placed in resealable, clear bags
  • Racked tips are colorless and placed into red-colored tip trays
  • TipBoxes are made of 100% PP and are fully recyclable

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 0.5 to 5 mL
Filtered Non-filtered
Sterility Non-sterile
Color Colorless
Autoclavable Autoclavable
Length (Metric) 16 cm
Clean Claims DiHEMDA- and oleamide-free
Format Bulk
Tip Style Slender
Packaging Bagged, 200 Tips
Product Type Pipette Tips
Disposable Limited-use
For Use With (Equipment) Transferpette, Thermo Scientific Finnpipette Microliter Pipette
Graduated No
Material Polypropylene
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.