Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Pipette Tips, 1 to 10 mL
GSA_VA

Catalog No. 13688654 Shop All BrandTech Scientific Products
Change view
Click to view available options
Packaging:
Bagged, 10 x 100 Tips
Bagged, 2 x 100 Tips
TipBox
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging
13-688-654 Bagged, 2 x 100 Tips
13-688-655 Bagged, 10 x 100 Tips
13-688-656 TipBox
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-688-654 Supplier BRANDTECH™ BRAND™ Supplier No. 702603
Add to Cart
Add to Cart

Designed for high-quality micro-pipettes and suitable for various applications. BRAND™ 1 to 10 mL pipette tips ensure precise and efficient pipetting. Tips are cleanroom-produced, free from contaminants, and environmentally friendly.

  • Engineered to fit the Transferpette™ line of micropipettes
  • Compatibility tested with other micropipettors from various manufacturers
  • Manufactured and packaged under certified cleanroom conditions according to ISO 14644-1, Class 7 and 8
  • Made from high-quality, pure raw materials, free of DiHEMDA and oleamide
  • No use of mold release agents such as stearates and erucamide in the production process
  • Thin-walled for high translucency, easy ejection, and low waste
  • Bulk tips are colorless and placed in resealable, clear bags
  • Racked tips are colorless and placed into blue-colored tip trays
  • TipBoxes are made of 100% PP and are fully recyclable

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 1 to 10 mL
Filtered Non-filtered
Sterility Non-sterile
Color Colorless
Autoclavable Autoclavable
Length (Metric) 15.65cm
Clean Claims DiHEMDA- and oleamide-free
Format Bulk
Tip Style Standard
Packaging Bagged, 2 x 100 Tips
Product Type Pipette Tips
Disposable Limited-use
For Use With (Equipment) Transferpette and most Eppendorf models
Graduated No
Material Polypropylene
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.