Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Pipet Tips, 50 to 1000 μL PROMO

Catalog No. 13889157TU Shop All BrandTech Scientific Products
Change view
Click to view available options
Volume (Metric):
50 to 1000 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
13-889-157TU 50 to 1000 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-889-157TU Supplier BRANDTECH™ BRAND™ Supplier No. 732112TU
Add to Cart
Add to Cart

Designed for high-quality micro-pipettes and suitable for various applications. BRAND™ 50 to 1000 μL pipette tips ensure precise and efficient pipetting. Tips are cleanroom-produced, free from contaminants, and environmentally friendly.

  • Engineered to fit the Transferpette™ line of micropipettes
  • Compatibility tested with other micropipettors from various manufacturers
  • Manufactured and packaged under certified cleanroom conditions according to ISO 14644-1, Class 7 and 8
  • Made from high-quality, pure raw materials, free of DiHEMDA and oleamide
  • No use of mold release agents such as stearates and erucamide in the production process
  • Palletized BIO-CERT™ quality tips are guaranteed to be free from DNA, DNase, RNase, ATP, and endotoxins
  • Thin-walled for high translucency, easy ejection, and low waste
  • Graduations at 250, 500, and 1000 μL for quick volume checks
  • Available either in bulk packaging or convenient, ecological rack-and-stack formats
  • Bulk tips are blue and placed in clear, resealable bags
  • Racked tips are colorless and placed into blue-colored tip trays
  • TipBoxes are made of 100% PP and are fully recyclable
  • The TipRack refilling system reduces waste by more than 20% compared to the TipBox
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 50 to 1000 μL
Filtered Non-filtered
Sterility Non-sterile
Color Colorless
Autoclavable Autoclavable
Length (Metric) 7 cm
Clean Claims DNase, RNase, ATP, and Endotoxin Free
For Use With (Application) For routine laboratory and research pipetting
Format Rack
Tip Style Universal
Packaging TipRack
Product Type Pipette Tips
Disposable Limited-use
For Use With (Equipment) Universal Fit
Graduated Yes
Material Polypropylene
Graduations 250, 500, 1000 μL
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.