Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Optimized geometry and pure polypropylene material ensure low retention and naturally hydrophobic surface.
- Manufactured in a cleanroom and hence no risk of contamination.
- Full traceability from the mold to the bench guaranteed.
- Volume graduations make it easy to visually check the volume aspirated.
- Requires low tip-mounting force.
- Easy identification with color-coded packaging.
- Bulk Packs are sealed with a tamper-proof strip which can easily be opened for quick access.
- Bulk Packs are closed using the rapid-sealing strip to prevent contamination and loss of tips.
- Each EcoPack box contains 10,000 tips (10 bags of 1000 tips).
Specifications
Specifications
| Volume (Metric) | 2 to 200 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Model | D200 |
| Length (English) | 23.62 in. |
| Length (Metric) | 60 cm |
| Diameter (Metric) Outer | 0.4 mm |
| Format | Bagged |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?