Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson™ PIPETMANTM EXPERTTM Empty Racks for Standard Pipet Tips
GREENER_CHOICE

Catalog No. F1735022G Shop All Gilson Products
Change view
Click to view available options
Holds:
Pipette Tips (10 μL)
Pipette Tips (1000μL)
Pipette Tips (200μL)
Quantity:
16 Racks/Cs.
24 Racks/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Quantity
F1735022G Pipette Tips (1000μL) 16 Racks/Cs.
F1733022G Pipette Tips (200μL) 24 Racks/Cs.
F1732022G Pipette Tips (10 μL) 24 Racks/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. F1735022G Supplier Gilson™ Supplier No. F1735022
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PIPETMANTM EXPERTTM Empty Racks for Standard Pipet Tips is for holding up to 1000μL pipette tips.

  • Holds 0.1 to 10 μL PIPETMANTM EXPERTTM Tips

Specifications

Clean Claims RNase/DNase, Human DNA, Pyrogens, PCR Inhibitors
Autoclavable Autoclavable
Color Clear
Holds Pipette Tips (1000μL)
Material Polypropylene
Positions 1
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) Diamond Tips
Quantity 16 Racks/Cs.
Size 483 x 330 x 229 mm
Length (Metric) 37.8 cm
Length (English) 14.88 in.
Width (English) 10.44 in.
Height (English) 10.81 in.
Includes 16 Empty Racks
Product Type Pipette Tip Rack
Array 1x16
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.