Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson™ PIPETMAN™ L Mechanical Pipet PROMO

Catalog No. FA10002MGPM Shop All Gilson Products
Change view
Click to view available options
Volume (Metric):
0.2 to 2 μL
1 to 10 μL
1 to 10 mL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
500 to 5000 μL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
FA10002MGPM 1 to 10 μL
FA10004MGPM 10 to 100 μL
FA10007GPM 500 to 5000 μL
FA10008GPM 1 to 10 mL
FA10001MGPM 0.2 to 2 μL
FA10003MGPM 2 to 20 μL
FA10005MGPM 20 to 200 μL
FA10006MGPM 100 to 1000 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. FA10002MGPM Supplier Gilson™ Supplier No. FA10002MPM

Lightweight pipet with lockable volume and low forces.

  • Redesigned handle fits naturally in user's hand, no matter the size.
  • Volume locking system guarantees no accidental change in volume while pipetting.
  • Adjustable tip ejector provides comfort for right- and left-handed users.
  • 2D identification code allows easy tracking of product information.
  • New piston assembly designed to drastically improve pipetting and purge forces.
  • Redesigned tip ejector shape and internal mechanism offers reduced tip ejection forces by 50%.

Specifications

Accuracy ± 0.025, ± 0.075, ± 0.1μL
Compatible Tips D10, DL10, DF10ST, DFL10ST tip
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Red
Dispensing Speed Manual
Disposable Reusable
For Use With D-10, DL10, DF10ST, DFL10ST Tip
Grip Type Ergonomic
Material Polypropylene
Model P10L
Number of Channels 1
Programmability No
Sterility Non-sterile
Type Mechanical Pipette
Volume (Metric) 1 to 10 μL
Finger Style Ergonomic
For Use With (Application) Transporting a Measured Volume of Liquid
For Use With (Equipment) D10, DL10, DF10ST, DFL10ST tip
Includes Stainless Steel Tip Ejector
Warranty 1 Year
Length (English) 12.6 in.
Length (Metric) 32 cm
Width (English) 4.33 in.
Width (Metric) 11 cm
Height (English) 1.57 in.
Height (Metric) 4 cm
Fit for Purpose Certified Quality
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.