Learn More
Description
Available as a fixed or variable volume, PIPETMAN™ L air-displacement pipettes cover a full volume range, including:
- Variable volume single channel models covering a volume range from 0.2 μL to 10 mL
- Variable volume multichannel models covering a volume range from 0.5 μL to 1200 μL, including four models equipped with V-ring (VR) at the bottom of the tip holders for a proper fit with most tip brands, covering a volume range from 20 μL to 300 μL
- Fixed volume single channel models covering a volume range from 1 μL to 5000 μL
Specifications
Specifications
| Adjustable Tip Spacing | No |
| Autoclavable | Autoclavable |
| Color | Yellow |
| Dispensing Speed | Manual |
| Disposable | Reusable |
| For Use With | Pipette Tip 2 to 200 μL |
| Grip Type | Ergonomic |
| Material | Polypropylene |
| Model | 12x200LVR |
| Number of Channels | 12 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.