Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson™ PIPETMANTM L Pipette Starter Kits PROMO

Catalog No. F167370GS24 Shop All Gilson Products
Change view
Click to view available options
Volume (Metric):
0.2 to 2 μL (P2L), 2 to 20 μL (P20L), 20 to 200 μL (P200L), 100 to 1000 μL (P1000L)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
F167370GS24 0.2 to 2 μL (P2L), 2 to 20 μL (P20L), 20 to 200 μL (P200L), 100 to 1000 μL (P1000L)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. F167370GS24 Supplier Gilson™ Supplier No. F167370GS24

missing translation for 'validMainframeMsg'

PIPETMANTM L starter kits provide pipettes covering volume transfers from 0.2 to 1000 μL, which will tackle most laboratory needs. The PIPETMANTM L pipettes improve on the legendary PIPETMANTM Classic with a newly designed body for enhanced comfort and a state-of-the-art volume-locking mechanism for precision.

Convenient Use

Lightweight and balanced, PIPETMANTM L combines an ergonomic design with minimized pipetting forces, giving you the ability to pipette longer without fatigue.

Right-handed or left-handed? No problem. Adjust the location of the tip ejector to the most comfortable position for you.

Secure Pipetting

Reduce pipetting errors and avoid accidental volume changes during pipetting cycles with a true volume-locking mechanism for improved accuracy and precision.

PIPETMANTM L variable volume models are all fully autoclavable without disassembly for maximum convenience and protection from cross-contamination.

GLP Compliance

PIPETMANTM L models feature a DataMatrix 2D code for easy traceability. Use a 2D code scanner to transfer the code automatically into any traceability or asset management system. Also, the pipette serial number is engraved on the body of the pipette for unique identification.

Everything You Need to Start

Each economically bundled PIPETMANTM L 3-pipette starter kit (F167350) includes:

  • Three PIPETMANTM L pipettes: P20L, P200L, and P1000L equipped with plastic tip ejectors
  • Two racks of PIPETMANTM DIAMOND tips (models: D200 and D1000)
  • Three SINGLETM pipette holders
  • The GilsonTM Guide to pipetting
  • The two-minute inspection poster

Each economically bundled PIPETMANTM L 4-pipette starter kit (F167370) includes:

  • Four PIPETMANTM L pipettes: P2L, P20L, P200L and P1000L equipped with stainless-steel tip ejectors
  • Three racks of PIPETMANTM DIAMOND tips (models: DL10, D200 and D1000)
  • Four SINGLETM pipette holders
  • The GilsonTM Guide to Pipetting
  • The Two-minute Inspection Poster

Specifications

Certifications/Compliance ISO 8655
Compatible Tips DL10, D200 and D1000 Tips
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Blue
Disposable Reusable
For Use With Universal Pipette Tip
Material Polypropylene, Stainless Steel
Number of Channels 1
Product Line Pipetman L
Programmability No
Sterility Non-sterile
Type Pipette Kit
Volume (Metric) 0.2 to 2 μL (P2L), 2 to 20 μL (P20L), 20 to 200 μL (P200L), 100 to 1000 μL (P1000L)
For Use With (Application) molecular biology, immunology, cell culture, and microbiology
Includes Pipetman L Pipettes P2L, P20L, P200L and P1000L; Pipetman Diamond Tips DL10, D200 and D1000
Quantity 4
Length (English) 14.25 in
Width (English) 12.01 in
Height (English) 4.49 in
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.