Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson™ PIPETMAN™ TOWERPACK™ Refill System PROMO

Catalog No. F167205GPM Shop All Gilson Products
Change view
Click to view available options
Volume (Metric):
0.1 to 10 μL
0.1 to 20 μL
100 to 1000 μL
2 to 200 μL
20 to 300 μL
Sterility:
Non-sterile
Sterile
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility
F167205GPM 20 to 300 μL Sterile
F167101GPM 0.1 to 10 μL Non-sterile
F167102GPM 0.1 to 20 μL Non-sterile
F167103GPM 2 to 200 μL Non-sterile
F167104GPM 100 to 1000 μL Non-sterile
F167105GPM 20 to 300 μL Non-sterile
F167201GPM 0.1 to 10 μL Sterile
F167202GPM 0.1 to 20 μL Sterile
F167203GPM 2 to 200 μL Sterile
F167204GPM 100 to 1000 μL Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. F167205GPM Supplier Gilson™ Supplier No. F167205GPM

Differentiates tip models with color-coded racks and indicates the compatible Gilson pipet models. Gilson™ PIPETMAN™ TOWERPACK™ Refill System is available in autoclavable and sterilized versions.

  • Color-coded racks to differentiate tip models and indicate the compatible Gilson™ pipet models
  • Available in autoclavable and sterilized versions
  • Fits Universal Reload box (Cat. No. F167100G, available separately)
  • Sterilized Tower Pack is individually wrapped in medical device-quality plastic to help protect tips from contamination

Specifications

Volume (Metric) 20 to 300 μL
Filtered Non-filtered
Sterility Sterile
Color Clear
Autoclavable Autoclavable
Length (English) 4.21 in.
Length (Metric) 10.7 cm
Clean Claims DNA free, RNA free, RNAse free, DNAse free, ATP free, Endotoxin free
Sterilization Method Gamma-ray Sterilized
Diameter (Metric) Outer 0.4 mm
Format Blister Refill
Tip Style Standard
Quantity 960/Pk.
Product Type Tower Pack™ Pipet Refill System
Color Code Green
Disposable Single-use
For Use With (Equipment) Universal Fit
Graduated No
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.