Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Pipette and Pipette Aid Filler Bracket
SDP

Catalog No. 22000397
Change view
Click to view available options
Mounting:
Magnetic
VHB Tape
Positions:
5
7
Holds:
Pipettes (4), Pipette Aid (1)
Pipettes (6), Pipette Aid (1)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting Positions Holds
22-000-397 Magnetic 5 Pipettes (4), Pipette Aid (1)
22-000-398 VHB Tape 5 Pipettes (4), Pipette Aid (1)
22-000-565 Magnetic 7 Pipettes (6), Pipette Aid (1)
22-000-566 VHB Tape 7 Pipettes (6), Pipette Aid (1)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-000-397 Supplier Poltex Supplier No. HOODPIPSM
Add to Cart
Add to Cart

Holds pipettes and pipette aid where needed.

Durable and cleanable PETG construction

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Pipettes (4), Pipette Aid (1)
Material PETG
Positions 5
Shape Rectangular
Sterility Non-sterile
For Use With (Application) Pipettes
For Use With (Equipment) Pipettes
Mounting Magnetic
Length (Metric) 76 mm
Weight (Metric) 180 g
Includes Rack
Height (Metric) 51 mm
Width (Metric) 203 mm
Show More Show Less

Consumables not included.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.