Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Pipette Pump
SCI_ED

Catalog No. S39033 Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Blue
Green
Red
Volume (Metric):
2 mL
10 mL
25 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Volume (Metric)
S39033 Blue 2 mL
S39034 Green 10 mL
S39035 Red 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S39033 Supplier GSC Supplier No. PIPFL2
May include imposed supplier surcharges.
Add to Cart
Add to Cart

GSC Pipette Pumps grip pipettes tightly and feature both a thumbwheel for precision in delivery and a quick release option. Easily cleaned and essential for filling with accuracy.

  • Thumbwheel for precision delivery
  • Quick release option

Specifications

Compatible Tips Universal
Color Blue
Material Plastic
Type Lab Supplies
Volume (Metric) 2 mL
Length (Metric) 12.5 cm
Width (Metric) 12.5 cm
Height (Metric) 17.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.