Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Pipette Pump™ III Pipetters
SCI_ED

Catalog No. S90142C Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Color:
Blue
Green
Red
Type:
Pipette
Trigger Release Pipette Filler
For Use With (Equipment):
2mL
10mL
25mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Type For Use With (Equipment)
S90142C Red Trigger Release Pipette Filler 25mL
S90142A Blue Trigger Release Pipette Filler 2mL
S90142B Green Pipette 10mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S90142C Supplier Bel-Art™ Supplier No. F379040025/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart
This item is not returnable. View return policy

Easy to use for a longer period of time.

  • Ergonomic design enhances comfort, utility and dispensing precision while helping to reduce the risk of injury from repetitive and awkward pipetting motions.
  • Lightweight, one-handed operation minimizes strain on the hand and wrist.
  • Fast release trigger dispenses the entire pipette contents.
  • Optimally located thumb wheel easily rotates for precision aspirating or dispensing, down to a volume of one drop at a time, all while using a relaxed grip.
  • Compact design adds only 15.2 cm (6 in.) to the pipette length allowing use in fume hoods and controlled environment glove boxes.
  • Self-stabilizing collar inside the silicone chuck holds either glass or plastic pipettes.
  • Resistant to acids, alkalis and most solvents; can be disassembled for cleaning.
  • Overall length: 17.1 cm (6.75 in.).

Specifications

Adjustable Tip Spacing No
Autoclavable Not Autoclavable
Color Red
Disposable Reusable
For Use With Serologic Pipette
Grip Type Ergonomic
Material Polypropylene
Model Pipette Pump III
Number of Channels 1
Sterility Non-sterile
Type Trigger Release Pipette Filler
Volume (Metric) 25 mL
For Use With (Application) Pipets up to 25mL
For Use With (Equipment) 25mL
Resistance Acids, Alkalis and Solvent
Length (English) 6.75 in.
Length (Metric) 171 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.