Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pipette Rack

Catalog No. 15050322 Shop All Fisherbrand Products
Change view
Click to view available options
Pipette Rack; Dimensions: 3.813 x 2.25 x 12.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15-050-322 Pipette Rack; Dimensions: 3.813 x 2.25 x 12.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-050-322
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This Pipette Rack is constructed from 20 gauge, type 304 stainless steel with a #4 finish.

  • This Pipette Rack is constructed from 20 gauge, type 304 stainless steel with a #4 finish.
  • Ships with (3) SP-4 pegs and (3) HP-1 hole plugs to mount on pegboard.

Specifications

Product Type Pipette Rack
Depth (English) 2.25 in.
Height (English) 12.5 in.
Width (English) 3.81 in.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.