Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex™ Pipette Rack for Benchtop Stack System
SDP

Catalog No. 22000812
Change view
Click to view available options
Positions:
4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
22-000-812 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-000-812 Supplier Poltex™ Supplier No. BTSYSPIPRK
Get a Poltex Pipette Holder with $3,000 Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Part of the Benchtop Storage System, the benchtop storage rack for pipetters fits most brands of pipetters and/or multichannel pipetters.

  • All products in the Benchtop Storage line can stack on one another using a foot and pocket design to create ideal benchtop organization for your lab
  • Super durable and cleanable PETG construction
  • Rubber bumpons on base for non-slip placement

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Pipetters
Material PETG
Positions 4
Shape Rectangular
Stackable Yes
Sterility Non-sterile
Length (Metric) 259 mm
Product Type Pipette Rack
Shelves None
Height (Metric) 177 mm
Width (Metric) 226 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.