Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Pipette Rack with Hinged Storage Compartment
SDP

Catalog No. 22000375
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-000-375 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-000-375 Supplier Poltex Supplier No. PIPRKHING
Add to Cart
Add to Cart

Organize pipettes and tips with hinged lid for extra storage.

Durable and cleanable PETG construction

Specifications

Color Clear
Holds Pipettes
Material PETG
Positions 6
Sterility Non-sterile
For Use With (Equipment) Pipettes
Length (Metric) 165 mm
Height (Metric) 210 mm
Width (Metric) 294 mm

Pipettes and tips not included.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.