Learn More
Description
These tips are specifically designed to fit certain pipettes and are non-sterile for laboratory use.
- Tips for specific applications
- Designed to fit distinctive pipettes
- Certified by independent laboratory
- Nonsterile: RNase, DNase, DNA, and Pyrogen Free; Sterile: RNase, DNase, DNA, Bioburden, PCR Inhibitor, and Pyrogen Free
Specifications
Specifications
| Volume (Metric) | 100 to 1300 μL |
| Sterility | Sterile |
| Color | Natural |
| Length (English) | 3.13 in. |
| Length (Metric) | 7.95cm |
| Format | Rack |
| Tip Style | Specialty |
| For Use With (Equipment) | Thermo Scientific Matrix |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.