Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pipette-Specific Tips

Catalog No. 0270762 Shop All Fisherbrand Products
Change view
Click to view available options
Format:
Bulk
Bulk, Bagged
Rack
Rack, 10 x 96
Rack, SR 5 x 200
Stack Rack
Stack Rack, 5 x 200
Volume (Metric):
0.1 to 200 μL
1 to 200 μL
100 to 1000 μL
100 to 1300 μL
5 to 300 μL
Color:
Blue
Natural
Yellow
Sterility:
Non-sterile
Sterile
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Format Volume (Metric) Color Sterility
02-707-62 Bulk 5 to 300 μL Natural Non-sterile
02-707-121 Rack 1 to 200 μL Yellow Non-sterile
02-707-123 Rack 100 to 1000 μL Blue Non-sterile
02-707-124 Rack 100 to 1000 μL Blue Sterile
21-375D Bulk 1 to 200 μL Yellow Non-sterile
21-374D Rack, SR 5 x 200 1 to 200 μL Yellow Non-sterile
21-375E Bulk 100 to 1000 μL Blue Non-sterile
02-681-182 Bulk 100 to 1000 μL Natural Non-sterile
02-707-125 Bulk, Bagged 100 to 1300 μL Natural Non-sterile
02-707-126 Rack, 10 x 96 100 to 1300 μL Natural Non-sterile
02-707-127 Rack 100 to 1300 μL Natural Sterile
21-240-11 Stack Rack 1 to 200 μL Natural Non-sterile
21-244-3 Stack Rack, 5 x 200 1 to 200 μL Natural Non-sterile
22-282208 Rack 0.1 to 200 μL Natural Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 02-707-62

Tips for specific applications

These tips are specifically designed to fit certain pipettes and are non-sterile for laboratory use.

  • Tips for specific applications
  • Designed to fit distinctive pipettes
  • Certified by independent laboratory
  • Nonsterile: RNase, DNase, DNA, and Pyrogen Free; Sterile: RNase, DNase, DNA, Bioburden, PCR Inhibitor, and Pyrogen Free
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 5 to 300 μL
Sterility Non-sterile
Color Natural
Length (English) 2.13 in.
Length (Metric) 5.4cm
Format Bulk
For Use With (Equipment) Corning Lambda, Eppendorf Research, Gilson Pipetman, Mettler Toledo VoluMate, Nichiryo, Thermo Scientific Finnpipette, Rainin Classic, Eppendorf Research
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.