Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pipetter Stand Workstation
SCI_ED

Catalog No. S29150 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
White, Transparent
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S29150 White, Transparent
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S29150

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Keep pipetters and disposable tips together in one convenient stand.

  • Rack holds up to six pipetters
  • Bins house a generous supply of two different sizes of tips protected from dust by self-closure lid
  • Bottom, sides, and top of rack are white acrylic
  • Transparent front and cover on bins allow easy identification of types and quantities of tips on hand

Order Info

Overall dimensions: 6.625L x 16.375W x 9.5 in. H (16.8 x 41.6 x 24.1 cm). Each bin measures 3L x 8W x 5 in. H (7.6 x 20.3 x 12.7 cm). Additional workstation sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Autoclavable Not Autoclavable
Color White, Transparent
Holds Pipettors (6), Tips (2 Bins)
Material Acrylic
Positions 6
Width (English) 16.37 in.
Height (English) 9.5 in.
Depth (English) 6.62 in.
Depth (Metric) 16.827 cm
Height (Metric) 24.13 cm
Width (Metric) 41.59 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.