Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Pipettor Hanger
SDP

Catalog No. 22000699
Change view
Click to view available options
Mounting:
Magnet
Tape
Wall Mount
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
22-000-699 Wall Mount
22-000-697 Magnet
22-000-698 Tape
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 22-000-699 Supplier Poltex Supplier No. PIPTLT6W
Add to Cart
Add to Cart
This item is not returnable. View return policy

Poltex Pipettor Hanger with 6 positions holds most popular brands of pipettes.

  • Pipettor Hanger.
  • PETG Construction.
  • Holds most popular brands of pipettes.
  • Choose from wall mount, powerful magnets, or VHB tape.
  • See image for dimensions

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Pipettes
Material PETG
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Equipment) Pipettors
Mounting Wall Mount
Length (Metric) 63 mm
Includes Screws
Height (Metric) 94 mm
Width (Metric) 322 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.