Learn More
BRAND™ Filter Tips, 5 - 100 μL, PP, Colorless, Filter PE, BIO-CERT™ Liquid Handling Quality
Shop All BRANDTECH Scientific ProductsDescription
Pipette tips and filter tips from BRAND offer reliable quality for precise and demanding analyses. The raw materials are free from DiHEMDA and Oleamid. Tips are manufactured at BRAND under monitored cleanroom conditions and are automatically packaged. No parting agents or demolding aids are used. BRAND offers pipette tips for volumes from 0.1 μl to 10 ml and filter tips for volumes from 0.1 μl to 1250 μl. They are tested for BRAND pipettes and many pipette from other manufacturers.
- BRAND pipette tips and filter tips as well as the corresponding TipBoxes are autoclavable at 121 °C (2 bar) acc. DIN EN 285.
- Sterile tips are manufactured under certified BIO-CERT™ quality. They are sterilized with beta radiation according to ISO 11 137 and the AAMI Guidelines.
- Non-self-sealing filter tips from BRAND have a PE filter that is free from chemical additives. Permeability is controlled by the distinct combination of pore size and filter length, so that no aerosols can reach the pipette shaft.
- BIO-CERT™ Liquid Handling Quality: Free of human DNA, RNase, DNase, Pyrogens, PCR-Inhibitors and ATP
Specifications
Specifications
| Volume (Metric) | 5 to 100 μL |
| Sterility | Non-sterile |
| Certifications/Compliance | DIN EN 285 |
| Packaging | Bag |
| Quantity | 960/PK |
| Color Code | Yellow |
| Material | Polypropylene |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.