Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ PiRack Pipetter Holder System
GSA_VASCI_ED

Catalog No. S01694 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Product Type:
Extenders
Triple Clamp Holder
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S01694 Triple Clamp Holder
S01696 Extenders
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S01694 Supplier Bel Art™ Supplier No. F189540000/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart
This item is not returnable. View return policy

Rugged polypropylene support allows for easy storage and retrieval of standard brands of pipetters and accessories.

  • Utilizes component pieces to create a customized organization system.
  • Utility tray is supported between two clamps to hold pipetting supplies or other small lab items
  • Attaches to a shelf with 1 in. (25.4mm) thickness
  • Triple Holder with Clamp — one clamp and two extenders
  • Single Holder with Clamp — single pipetter holder with clamp
  • Extender — attaches off the side of the clamp to multiply the number of pipetters that can be supported
  • Autoclavable at 121°C (250°F)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Autoclavable Autoclavable
Color Blue
Holds Pipets
Material Polypropylene
Positions 3
Shape Rectangular, Rounded Corners
Stackable No
Sterility Non-sterile
For Use With (Equipment) Standard brands of pipettors
Product Type Triple Clamp Holder
Shelves None
Height (Metric) 108 mm
Array 1 x 3
Width (Metric) 55 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.