Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer Dwyer 166T Pitot Tubetelescoping S.S. Adjustabl 11.5in To 36in

Catalog No. 50992762 Shop All Cole-Parmer Products
Encompass_Preferred

FEATURES

  • Adjustable design extends insertion length to 36"
  • A unique air flow sensor
  • Can be adjusted for any duct insertion length from 11.5 to 36"
  • Replace up to five conventional fixed length Pitot tubes
  • Securely protected by a custom fitted polyethylene carrying case
  • Telescoping sections lock in place as they are extended, enabling use of the handle grip to gauge proper alignment of the tip within the airstream
  • Stainless steel construction resists corrosion
  • Hemispherical tip has 1.0 flow coefficient
  • 1/8" dia. (3.2 mm). largest section is 3/8" (9.5 mm). Weight (with case) 1 lb., 9 oz. (709 gr)

Catalog No. 50-992-762 Supplier Cole-Parmer Supplier No. 1077898
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

FEATURES

  • Adjustable design extends insertion length to 36"
  • A unique air flow sensor
  • Can be adjusted for any duct insertion length from 11.5 to 36"
  • Replace up to five conventional fixed length Pitot tubes
  • Securely protected by a custom fitted polyethylene carrying case
  • Telescoping sections lock in place as they are extended, enabling use of the handle grip to gauge proper alignment of the tip within the airstream
  • Stainless steel construction resists corrosion
  • Hemispherical tip has 1.0 flow coefficient
  • 1/8" dia. (3.2 mm). largest section is 3/8" (9.5 mm). Weight (with case) 1 lb., 9 oz. (709 gr)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.