Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Alcor™ Placement Test Card, 250 Test Credits
SDP

Catalog No. 22000449
Change view
Click to view available options
Quantity:
250 Test Credits
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22-000-449 250 Test Credits
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-000-449 Supplier Alcor™ Supplier No. 11200250P
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Placement test card designed for use with the Alcor™ miniiSED™ Placement.

  • Accessory
  • Includes 250 test credits
  • For use with miniiSED™ Placement

Specifications

Type Placement Test Card
For Use With (Application) ESR Testing
For Use With (Equipment) miniiSED™ Placement ESR Analyzer (112-01017P)
Quantity 250 Test Credits
Height (English) 3.37 in.
Height (Metric) 8.57 cm
Width (English) 2.12 in.
Width (Metric) 5.40 cm
Weight (English) 1 lb.
Weight (Metric) 0.45 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.