Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Plain Microscope Slides

Catalog No. 22170311 Shop All Globe Scientific Products
Change view
Click to view available options
Corner Style:
90°
Clipped
Safety
Edges:
Beveled
Ground
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Corner Style Edges
22-170-311 Safety Ground
22-170-324 Clipped Beveled
22-170-301 90° Ground
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 22-170-311 Supplier Globe Scientific Supplier No. 1321
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Globe Scientific Inc. Plain Microscope Slides produced from premium glass sheets, available in 3 different styles

  • Offer exceptional quality while providing considerable savings
  • Slides are pre-cleaned and ready for use

Specifications

Length (Metric) 75 mm
Sterility Non-sterile
Frosted Not Frosted
Edges Ground
Precleaned Yes
Material Soda Lime Glass
Thickness (Metric) 1.1 mm
Width (Metric) 25 mm
No. per Pack 72
No. per Case 1440
Color Clear
Corner Style Safety
Dimensions (L x W) 75 x 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.