Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Plain Microscope Slides
GSA_VA

Catalog No. 125535A Shop All Corning Products
Change view
Click to view available options
Width (Metric):
38 mm
50 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
12-553-5A 38 mm
12-553-5B 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 12-553-5A Supplier Corning™ Supplier No. 294775X38
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Precleaned, ready to use

  • Made from soda lime glass
  • Slides thickness: 0.9 to 1.10 mm
  • Nonsterile

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 75 mm
Thickness (Metric) 0.9 to 1.1 mm
Sterility Non-sterile
No. per Pack 1
Material Soda Lime Glass
No. per Case 5/Cs.
Width (Metric) 38 mm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.