Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Plain Spinbar Magnetic Stirring Bars

Catalog No. 03411782 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Length (Metric):
60 mm
76 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
03-411-782 60 mm
03-411-783 76 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-411-782 Supplier Bel-Art™ Supplier No. F371201060
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Edge
Add to Cart

Smooth surface with no sharp or flat edges maximizing contact with the stirring vessel.

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating
  • Durable and inert
  • Autoclave safe

Specifications

Coating PTFE, FDA-grade, USP Class VI
Material PTFE, Alnico Magnet
Type Magnetic Stir Bar
Shape Cylinder
Diameter (Metric) 10 mm
Length (Metric) 60 mm
Quantity 1
Autoclavable Autoclavable
Includes Alnico magnet
Description Smooth surface; Dia. x L: 10 x 60mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.