Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Plain-Tipped Applicators

Catalog No. 22363158 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
15 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-363-158 15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-363-158
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For stick test in blood banks and routine laboratory chores

  • Multi-purpose applicators ideal for specimen collection and use in a wide range of diagnostic testing and screening
  • Sterile and non-sterile products available (see product specifications)
  • Polyester-tipped and cotton applicators on wooden or plastic handles available (see product specifications)
  • Not suitable for PCR DNA/ RNA testing

Specifications

Handle Material Birch
Tip Type Plain
Length (English) 6 in.
Handle Shape White
Product Type Applicator
Length (Metric) 15 cm
Sterility Non-sterile
Diameter (Metric) Handle 0.21 cm
For Use With (Application) For stick test in blood banks and routine laboratory chores
Diameter (English) Handle 0.083 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.