Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LaMotte™ Plankton Net
SDPSCI_ED

Catalog No. s45085e Shop All LaMotte Company Products
Change view
Click to view available options
Length (English):
15 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S45085E 15 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S45085E Supplier LaMotte™ Supplier No. 1063
Only null left
Add to Cart
Add to Cart

Collect minute plankton quickly and easily with this Plankton Net.

  • Take your students fishing for minute plants and animals.
  • The density of plankton in a lake or ocean can indicate the water's condition.
  • Your students can determine the density, and the nature of the plankton in water samples by using our conical plankton net.
  • Made of fine-mesh nylon, it permits the passage of water but filters out minute plankton which are collected in a 50 mL graduated tube that is fastened securely to the end of the net.
  • A stainless steel ring and harness keep the net open while it is pulled through the water.
  • The net opening is 5 in. in diameter, and the length is 15 in. from ring to tip.

Specifications

Diameter (English) Opening 5 in.
Diameter (Metric) Opening 12.7 cm
For Use With (Application) Collecting Plankton in Shallow Water
Product Type Plankton Net
Includes (2) 50 mL Graduated Tubes
Length (English) 15 in.
Material Nylon
Length (Metric) 38.1 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.