Learn More
Description
- Constructed of solid maple
- Finished with durable earth-friendly UV finish
- Includes two fully dove-tailed drawers
- 2.25 in. solid square legs, with 5/16 in. hanger bolts installed, supplied nuts and washers
- Minimal assembly required
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime
Specifications
Specifications
| Product Type | Lab Table |
| Autoclavable | Not Autoclavable |
| No. of Doors | None |
| With Casters | No |
| Footrest | No |
| With Tilt | No |
| Color | Almond |
| No. of Drawers | 2 |
| No. of Shelves | None |
| Dimensions (D x W x H) | 76.2 x 182.8 x 76.2 cm (30 x 72 x 30 in.) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

