Learn More
Description
- Constructed of solid maple and maple veneers
- 1.25 in. almond colored plastic laminate top
- Unit is finished with a chemical resistant, earth-friendly UV finish
- Includes four paper storage drawers, one file drawer and four smaller drawers with lock
- Four paper drawers measuring 25.75D x 15.25W x 2 in.H
- Four storage drawers measuring 19.75D x 15.25W x 4.5 in.H
- One file drawer measuring 19.75D x 15.25W x 10.25 in.H
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Lab Table |
| No. of Doors | None |
| No. of Shelves | None |
| Footrest | No |
| With Tilt | No |
| With Casters | No |
| Color | Almond |
| No. of Drawers | 9 |
| Dimensions (D x W x H) | 76.2 x 182.8 x 93.9 cm (30 x 72 x 37 in.) |
| Finish | Chemical resistant, earth-friendly UV |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


