Learn More
Description
- Plain pedestal table
- Base constructed of two tapered solid maple pedestal style panel legs and two solid maple truss bars
- Coated with durable earth-friendly UV finish
- Minimal assembly required
- Available in 1.75 in. solid maple top or 1.25 in. plastic laminate in either birch or almond color
- Height option of 30 in. or 36 in.H
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime
Specifications
Specifications
| Product Type | Lab Table |
| No. of Doors | None |
| Color | Maple |
| No. of Drawers | None |
| With Casters | No |
| Footrest | No |
| With Tilt | No |
| Dimensions (D x W x H) | 121.9 x 182.8 x 76.2 cm (48 x 72 x 30 in.) |
| Autoclavable | Not Autoclavable |
| No. of Shelves | None |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

